Tool trolley 98/8 PRO 8 Drawers 651 x 1001 x 1020 mm Red, RAL 3020

Article no.: 81200174
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 81200174
EAN / GTIN 4018754334544
Manufacturer number 81200174
L-Number L60010 7505

Description

Description:

Three-stage security concept
  • 1. Central locking by side cylinder lock with hinged key
  • 2. Single locking prevents unintentional opening while driving
  • 3. Tilting protection - not possible to pull out multiple drawers at the same time.
    • 100% increased drawer volume compared to 93 and TTS 95 Pro
    • Stainless steel handle with reinforced body connection
    • All-round crash protection with impact damping
    • Tightly welded resistant work and storage surface and stainless steel end panel
    • Oil- and acid-resistant, ball-guided light-duty wheels (D. 125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Roll paper and spray can holder included
    • 7 or 8 easily removable drawers (black RAL 9005) with full extension and ball cage guide
    • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts

Feature:

  • Number of drawers: 8
  • Load capacity: 1400 kg
  • Drawer load capacity: 40 kg
    60 kg
  • Drawer internal dimensions: 695 x 525 x 75 mm (7x)
    695 x 525 x 134 mm (1x)
  • Colour abbreviation: RAL 3020; RAL 9005
  • Colour: red, RAL 3020; black RAL 9005
  • Height mm (h): 1020 mm
  • Length [mm): 651 mm
  • No.: 98/8 R PRO
  • Weight kg: 114.000 kg
  • Width mm (b): 1001 mm
Direct purchase

Sign in to your Account

To shopping cart