Tool trolley 98/8 PRO 8 Drawers 651 x 1001 x 1020 mm Blue, RAL 270 30 35

Article no.: 81200173
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 81200173
    EAN / GTIN 4018754334537
    Manufacturer number 81200173
    L-Number L60010 7753

    Description

    Description:

    Three-stage security concept
    • 1. Central locking by side cylinder lock with hinged key
    • 2. Single locking prevents unintentional opening while driving
    • 3. Tilting protection - not possible to pull out multiple drawers at the same time.
      • 100% increased drawer volume compared to 93 and TTS 95 Pro
      • Stainless steel handle with reinforced body connection
      • All-round crash protection with impact damping
      • Tightly welded resistant work and storage surface and stainless steel end panel
      • Oil- and acid-resistant, ball-guided light-duty wheels (D. 125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
      • Roll paper and spray can holder included
      • 7 or 8 easily removable drawers (black RAL 9005) with full extension and ball cage guide
      • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
      • Can be equipped with STAHLWILLE standard and TCS inserts

    Feature:

    • Number of drawers: 8
    • Load capacity: 1400 kg
    • Drawer load capacity: 40 kg
      60 kg
    • Drawer internal dimensions: 695 x 525 x 75 mm (7x)
      695 x 525 x 134 mm (1x)
    • Colour abbreviation: RAL 270 30 35
    • Colour: blue, RAL 270 30 35
    • Height mm (h): 1020 mm
    • Length [mm): 651 mm
    • No.: 98/8 B PRO
    • Weight kg: 114.000 kg
    • Width mm (b): 1001 mm
    Direct purchase

    Sign in to your Account

    To shopping cart