Tool trolley 95/8 PRO 8 Drawers 496 x 827 x 1020 mm Red, RAL 3020

Article no.: 81200168
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 81200168
EAN / GTIN 4018754334711
Manufacturer number 81200168

Description

Description:

Three-step safety concept:
  • 1. Central locking by side cylinder lock with hinged key
  • 2. Single locking prevents unintentional opening while driving
  • 3. Tilting protection - not possible to pull out multiple drawers at the same time.
    • Stainless steel handle with reinforced body connection
    • All-round crash protection with impact damping
    • Tightly welded resistant work and storage surface and stainless steel end panel
    • Oil- and acid-resistant, ball-guided light-duty wheels (roller-D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Roll paper and spray can holder included
    • 8 easily removable drawers (black RAL 9005) with full extension and ball cage guide
    • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts

Feature:

  • Number of drawers: 8
  • Load capacity: 750 kg
  • Drawer load capacity: 30 kg
    45 kg
  • Drawer internal dimensions: 528 x 346 x 75 mm (7x)
    528 x 346 x 134 mm (1x)
  • Colour abbreviation: RAL 3020; RAL 9005
  • Colour: red, RAL 3020; black RAL 9005
  • Height mm (h): 1020 mm
  • Length [mm): 496 mm
  • No.: 98/8 R PRO
  • Weight kg: 71.500 kg
  • Width mm (b): 827 mm
Direct purchase

Sign in to your Account

To shopping cart