Chassis 93 TOP BOX CADDY 765 x 525 x 160 mm

Article no.: 81200158
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 81200158
EAN / GTIN 4018754334421
Manufacturer number 81200158
L-Number L60300 20

Description

Description:

  • Oil- and acid-resistant light-duty wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
  • Body powder coated (black, RAL 9005)
  • Can be combined with tool holder 93 TOP BOX

Feature:

  • Colour: black, RAL 9005
  • for no.: 93 TOP BOX
  • Height mm (h): 160 mm
  • Length [mm): 765 mm
  • Weight: 10600 g
  • Weight kg: 10.500 kg
  • Width mm (b): 525 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart