Tool trolley TTS 93/6 R 6 Drawers 481 x 877 x 1000 mm Red, RAL 3020

Article no.: 81200155
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 81200155
    EAN / GTIN 4018754333080
    Manufacturer number 81200155

    Description

    Description:

    Two-stage security concept:
    • 1. Central locking by cylinder lock with hinged key
    • 2. Tilting protection - not possible to pull out several drawers at the same time
      • 2 handles
      • Circumferential ram protection
      • Durable ABS plastic shelf with compartments for small parts
      • Oil- and acid-resistant light-duty wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
      • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
      • Can be equipped with STAHLWILLE standard and TCS inserts
      • 6 easily removable drawers (black, RAL 9005) with full extension (370 mm) and ball cage guide
      • With paper roll holder
      Can be combined with the tool chest No. 93 TOP BOX

    Feature:

    • Number of drawers: 6
    • Load capacity: 500 kg
    • Drawer load capacity: 30 kg
      30 kg
      45 kg
    • Drawer internal dimensions: 530 x 351 x 68 mm (4x)
      530 x 351 x 145 mm (1x)
      530 x 351 x 198 mm (1x)
    • Colour abbreviation: RAL 3020; RAL 9005
    • Colour: red, RAL 3020; black RAL 9005
    • Height mm (h): 1000 mm
    • Length [mm): 481 mm
    • No.: 93/6 R
    • Weight kg: 57.000 kg
    • Width mm (b): 877 mm
    Direct purchase

    Sign in to your Account

    To shopping cart