Screwdriver ∙ Cross recess profile PH ∙ Size PH1

Article no.: 811S-PH1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 811S-PH1
Copy
EAN / GTIN 4000896259182
Copy
Manufacturer number 811S-PH1
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Round blade
  • Non-slip HAZET 3-component handle - for high power transfer
  • Surface: Blade matt chrome-plated, tip burnished
  • Downforce: Cross recess profile PH
  • Width across flats: ∙ PH1
  • Dimensions / length: 180 mm
  • Length l1: 80 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart