Screwdriver ∙ Inside TORX® profile ∙ Size T25

Article no.: 811LG-T25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 811LG-T25
EAN / GTIN 4000896259083
Manufacturer number 811LG-T25

Description

Description:

  • Long version
  • Round blade
  • Non-slip HAZET 3-component handle - for high power transfer
  • Surface: Blade matt chrome-plated, tip burnished
  • Downforce: Inside TORX® profile
  • Width across flats: ∙ T25
  • Dimensions / length: 345 mm
  • Length l1: 250 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart