Screwdriver ∙ Slot profile ∙ Size 1 x 5.5 mm

Article no.: 811LG-55
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 811LG-55
EAN / GTIN 4000896258703
Manufacturer number 811LG-55

Description

Description:

  • Non-slip HAZET 3-component handle - for high power transfer
  • Surface: Blade matt chrome-plated, tip burnished
  • Downforce: Slot-head profile
  • Width across flats: ∙ 1 x 5.5 mm
  • Dimensions / length: 415 mm
  • Length l1: 300 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart