Electronic screwdriver ∙ Slot profile ∙ Size 0.2 x 1.5 mm

Article no.: 811EL-015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 811EL-015
EAN / GTIN 4000896259526
Manufacturer number 811EL-015

Description

Description:

  • For smallest screws
  • Rotating centering knob
  • Secure grip thanks to wide grip grooves
  • Round blade
  • 2-component handle
  • Surface: Tip burnished
  • Downforce: Slot-head profile
  • Width across flats: ∙ 0.2 x 1.5 mm
  • Dimensions / length: 153 mm
  • Length l1: 60 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart