Work jacket uvex extra Blue/Cornflower blue 56/58

Article no.: 8119212
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour blau / kornblau
Clothing size DE 56
Type of product Work jacket

Identification numbers & Classifications

Article number 8119212
EAN / GTIN 4031101224244
Manufacturer number 8119212

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 56/58

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart