Puller set with 9 legs 130x100/200/250 mm

Article no.: 8117340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 8117340
EAN / GTIN 4036976104134
Manufacturer number 8117340
L-Number L60160 64

Description

Description:

  • Contents: 1 spindle, 1 cross-beam each 2- and 3-arm pattern and 9 slim pulling legs in 3 lengths
  • 1.07/K-2 insert with nubs on both sides

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 130 mm
  • Design: With plastic case
  • Hook base width at working face c1 [mm]: 27 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 7,5 mm
  • Hook foot thickness at the point e1 [mm]: 3,7 mm
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Pulling force (max.) [t]: 2,5
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle tip exchangeable: no
  • Usable clamping depth: 100 / 200 / 250 mm
  • VDE certified: no
  • Width across flats [mm: 17 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart