Hydraulic pressure spindle 1″, 15 t

Article no.: 8116370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 8116370
EAN / GTIN 4036976104059
Manufacturer number 8116370
L-Number L60160 6283

Description

Description:

  • Set up for a pressure of 10 t, 12 t or 15 t
  • The pressure piece can be replaced by a tip and lengthened, as required.
  • The small pressure spindle is secured with an unscrewing lock to stop any accidental withdrawal.
  • The small pressure spindle is secured with an unscrewing lock to stop any accidental withdrawal
  • Preparation for use:
  • 1. Before using, check whether the pressure spindle is screwed far enough out of the cap, so that the pressure pad is in the initial position in the hydraulic cylinder.
  • 2. Unscrew the cap from the spindle body. For this purpose, first slacken off the grub screw.
  • 3. Screw the spindle body from beneath into the cross piece of the puller until the body protrudes approx. 60 mm from the cross piece.
  • 4. Screw the cap onto the spindle body until the stop, and then fix it in position by turning in the grub screw.
  • Use and operation: e.g. HSP3
  • 5. place puller and pre-tension spindle body with wrench SW 41
  • 6. screw pressure spindle SW 17 into cap. The hydraulics are used. The stroke of the pressure piece in the hydraulic cylinder is max. 12 mm. The hydraulically released workpiece can be completely removed by turning the spindle body with the cap SW 41.
  • 7. after use, the pressure spindle SW 17 is turned back to its initial position and the pressure pad is pressed into the hydraulic cylinder

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Compressive force [kN]: 150,0 kN
  • Compressive force [Nm]: 33,0 Nm
  • Compressive force [t]: 15,0 t
  • Head height 1 [mm]: 125 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: G 1″
  • Stroke: 12 mm
  • Total length [mm]: 465 mm
  • Type of thrust piece: Ball thrust piece
  • Usable thread length [mm]: 165 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 17
  • Width across flats 2 [mm]: 41

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart