Spin type speeder ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 134 mm

Article no.: 811-UK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 811-UK
EAN / GTIN 4000896259328
Manufacturer number 811-UK
L-Number L60140 6863

Description

Description:

  • With ball lock
  • Non-slip HAZET 3-component handle - for high power transfer
  • Finish: Matt chrome
  • DIN 3122, ISO 3315
  • Downforce: 1/4 inch (6.3 mm) square solid
  • Dimensions / length: 134 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart