Screwdriver ∙ Cross recess profile PH ∙ Size PH2

Article no.: 811-PH2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 811-PH2
EAN / GTIN 4000896258765
Manufacturer number 811-PH2
L-Number L60140 6874

Description

Description:

  • Round blade
  • Non-slip HAZET 3-component handle - for high power transfer
  • Surface: Blade matt chrome-plated, tip burnished
  • Downforce: Cross recess profile PH
  • Width across flats: ∙ PH2
  • Dimensions / length: 215 mm
  • Length l1: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart