Screwdriver for electricians ∙ with protective insulation ∙ Slot profile ∙ Size 0.5 x 3 mm

Article no.: 810VDE-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810VDE-30
EAN / GTIN 4000896174355
Manufacturer number 810VDE-30
L-Number L60140 3382

Description

Description:

  • Round blade
  • Ergonomically shaped HAZET 2-component handle (red/yellow)
  • Surface: tip burnished, with protective insulation
  • IEC 60900:2018
  • Output: Slot profile
  • Wrench size: ∙ 0.5 x 3 mm
  • Dimensions / length: 180 mm
  • Length l1: 100 mm
  • VDE protective insulation up to 1000 V
  • Net weight: 0.03 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart