Screwdriver set ∙ Slot profile, Cross recess profile PH ∙ 6-pieces ∙ 0.5 x 3.0 – 1.2 x 6.5 ∙ PH1 – PH2

Article no.: 810SPC/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810SPC/6
EAN / GTIN 4000896158706
Manufacturer number 810SPC/6
L-Number L60140 1949

Description

Description:

for slot profile 0.5 x 3.0 x 80 ∙ 0.8 x 4.0 x 100 ∙ 1.0 x 5.5 x 125 ∙ 1.2 x 6.5 x 150 mm
for Phillips-Recess profile (PH) PH 1 (80 mm) ∙ PH 2 (100 mm)
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Slot profile, Cross recess profile PH
  • Wrench size: ∙ 0,5 x 3,0 – 1,2 x 6,5 ∙ PH1 – PH2
  • Net weight: 0.52 kg
  • Number of tools: 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart