Ratcheting bit screwdriver ∙ Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside TORX® profile, Inside hexagon profile, 1/4 inch (6.3 mm) hexagon, hollow ∙ 13-pieces ∙ 0.5 x 4 ∙ 1.2 x 6.5 ∙ PH1 ∙ PH2 ∙ PZ1 ∙ PZ2 ∙ 4 ∙ 5 ∙ 6 ∙ T15 ∙ T20

Article no.: 810R-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 810R-3
EAN / GTIN 4000896239658
Manufacturer number 810R-3
L-Number L60140 4882

Description

Description:

  • Integrated storage handle
  • Ratchet function is convertible or for use as normal screwdriver
  • Bit magazine easy to open by pressing a button in combination with pulling
  • Comfortable to hold, offers effective impact
  • Length: 170 mm (closed, without extension)
  • Extension: 80 mm
  • Output: Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside TORX® profile, Inside hexagon profile, Hexagon, hollow 6.3 (1/4 inch)
  • Wrench size: ∙ 0,5 x 4 ∙ 1,2 x 6,5 ∙ PH1 ∙ PH2 ∙ PZ1 ∙ PZ2 ∙ 4 ∙ 5 ∙ 6 ∙ T15 ∙ T20 ∙ T25
  • Dimensions / length: 250 mm
  • Length l1: 170 mm
  • Number of tools: 13

Supplied with:

Bit 2208N-4 ∙ 2208N-10
Bit 2215N-PH1 ∙ 2215N-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2
Bit 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart