Screwdriver set ∙ with protective insulation ∙ Slot profile, Cross recess profile PH ∙ 6-pieces ∙ 0.4 x 2.5 – 0.8 x 4 ∙ PH1 – PH2

Article no.: 810/6VDE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810/6VDE
EAN / GTIN 4000896179329
Manufacturer number 810/6VDE
L-Number L60140 3213

Description

Description:

  • Voltmeter, 220 – 250 V according to VDE 0680
  • IEC 60900:2018
  • Output: Slot profile, Cross recess profile PH
  • Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ PH1 – PH2
  • VDE protective insulation up to 1000 V
  • Net weight: 0.28 kg
  • Number of tools: 6

Supplied with:

Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-35 ∙ 810VDE-40
Screwdriver for electricians ∙ with protective insulation 810VDE-PH1 ∙ 810VDE-PH2
Voltmeter 839-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart