Screwdriver set ∙ Cross recess profile PH, Slot profile, Inside hexagon profile ∙ 15-pieces ∙ 0.5 x 3 – 1.2 x 6.5 ∙ PH1 – PH2 ∙ 1.5 – 10

Article no.: 810/2
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 810/2
EAN / GTIN 4000896215331
Manufacturer number 810/2
L-Number L60140 4644
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Hanging hole in handle
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Cross recess profile PH, Slot profile, Inside hexagon profile
  • Wrench size: ∙ 0,5 x 3 – 1,2 x 6,5 ∙ PH1 – PH2 ∙ 1,5 – 10
  • Number of tools: 15

Supplied with:

Screwdriver set 810/6
Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2

Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart