Tool trolley jet black

Article no.: 81091306
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 81091306
    EAN / GTIN 4018754240173
    Manufacturer number 81091306
    L-Number L60010 5154

    Description

    Description:

    • Extremely robust and durable polypropylene tool trolley for professional use
    • 5 easy-to-remove drawers that can be closed with a transparent lid, with pull-out stop in 3 different heights
    • Drawers can be inserted in any order
    • With an upper and a front removable lid
    • The upper lid is lined with dimpled foam for secure attachment of the tools
    • 1 removable shelf with 2 handles and 2 transparent drawer lid under the top lid
    • Drawers can be used as a separate tool box by means of a transparent lid
    • Individual labeling options for the case and drawers
    • 2 easy-running double rollers on the telescopic handle side
    • Can be converted for upright transport on 4 wheels with wheel set R 13217 (please order separately)
    • Extendable telescopic handle for easy transport
    • 2 carrying handles at the sides
    • Resistant to Skydrol, acetone, gasoline and hydraulic oils
    • 60 kg load capacity
    • Lockable by padlock in 3 positions
    • Also available in IP67 version (6 drawers, 4 x 30 mm, 2 x 60 mm). Additional closures and seals protect against water and dust. A special valve provides pressure equalization
    • Also available with all-round reflective film (5 drawers, 2 x 30 mm, 3 x 60 mm), for increased safety when working in dark environments
    • Individual luggage variants on request

    Feature:

    • Colour: jet black
    • Height mm (h): 455 mm
    • Length [mm): 381 mm
    • No.: 13217 TS
    • Weight: 15600 g
    • Weight kg: 16.100 kg
    • Width mm (b): 581 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart