Tool box trolley size

Article no.: 81091009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pallet mobility frame

    Identification numbers & Classifications

    Article number 81091009
    EAN / GTIN 4018754235230
    Manufacturer number 81091009
    L-Number L60010 5295

    Description

    Description:

    • For carrying cases No. 13216/2, 13216/3, 13216/4
    • Secure locking of the carrying boxes with convenient release mechanism
    • Unrestricted usability of the carrying boxes
    • Stable sheet steel body
    • 2 fixed castors and 2 swivel castors (D. 75 mm) with parking brakes
    • Practical, retractable push handle with stop
    • Maximum static load capacity: 150 kg
    • Supplied without carrying case

    Feature:

    • for no.: 13216/2, 13216/3, 13216/4
    • Height mm (h): 216 mm
    • Length [mm): 775 mm
    • t: 328 mm
    • Weight kg: 7.500 kg
    • Width mm (b): 570 mm
    Direct purchase

    Sign in to your Account

    To shopping cart