Tool box 13216/3 513mm x 228mm x 360mm

Article no.: 81091003
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81091003
EAN / GTIN 4018754180547
Manufacturer number 81091003
L-Number L60010 3445

Description

Description:

  • With 3 drawers, a compartment under the lid, security lock and plastic-coated carrying handle on the lid
  • Wide, spring-loaded, plastic-coated handles on the side
  • High-quality, stable slide rail system with full extension
  • Easily removable drawers
  • Individual configuration of the perforated plate with spring clips No. 8050

Feature:

  • Height mm (h): 360 mm
  • Length [mm): 513 mm
  • Weight: 11000 g
  • Weight kg: 11.000 kg
  • Width mm (b): 228 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart