Universal puller, 2-arm pattern 160x300 mm

Article no.: 8108510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 8108510
EAN / GTIN 4036976103427
Manufacturer number 8108510
L-Number L60160 6302

Description

Description:

  • Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
  • Extended legs
  • By reversing the legs, this tool can be used as an internal or external puller
  • Extra or replacement legs increase versatility
  • Upgradeable with hydraulic spindle (see table)

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 80 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 220 mm
  • Clamping width outer pull-off (max.) [mm]: 160 mm
  • Design: 2-arm with extended hook
  • Hook base width at working face c1 [mm]: 30 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 18 mm
  • Hook foot thickness at the point e1 [mm]: 3,5 mm
  • Hook parallel displaceable: yes
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP1
  • Load on the entire puller (max.) [t]: 5 t
  • Number of arms: 2
  • Number of hooks: 2
  • Pulling force (max.) [t]: 5
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: x
  • Screws included: yes
  • Spindle anti-slip device: no
  • Spindle Mounting: G1/2″
  • Spindle Surface coating: Nitrocarburised
  • Spindle Thread length (usable) [mm]: 210 mm
  • Spindle thread size: G1/2x210mm
  • Spindle Thrust piece type: Pointed
  • Spindle tip exchangeable: no
  • Spindle Width across flats: 22 mm
  • Total height [mm]: 48 mm
  • Total length [mm]: 395 mm
  • Total width [mm]: 220 mm
  • Usable clamping depth b [mm]: 300 mm
  • Use/application: For pulling off drive pulleys, wheels, ball bearings etc.
  • VDE certified: no
  • Width across flats [mm: 22 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart