Universal puller, 2-arm pattern 130x200 mm

Article no.: 8108430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 8108430
EAN / GTIN 4036976103410
Manufacturer number 8108430

Description

Description:

  • Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
  • Extended legs
  • By reversing the legs, this tool can be used as an internal or external puller
  • Extra or replacement legs increase versatility
  • Upgradeable with hydraulic spindle (see table)

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 70 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 180 mm
  • Clamping width outer pull-off (max.) [mm]: 130 mm
  • Design: 2-arm with extended hook
  • Hook base width at working face c1 [mm]: 22 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 12 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook parallel displaceable: yes
  • Hydraulic spindle available: no
  • Load on the entire puller (max.) [t]: 3 t
  • Number of arms: 2
  • Number of hooks: 2
  • Pulling force (max.) [t]: 3
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: x
  • Screws included: yes
  • Spindle anti-slip device: no
  • Spindle Mounting: M14x1,5mm
  • Spindle Surface coating: Nitrocarburised
  • Spindle Thread length (usable) [mm]: 140 mm
  • Spindle thread size: M14x1,5x140mm
  • Spindle Thrust piece type: Pointed
  • Spindle tip exchangeable: no
  • Spindle Width across flats: 17 mm
  • Total height [mm]: 35 mm
  • Total length [mm]: 275 mm
  • Total width [mm]: 180 mm
  • Usable clamping depth b [mm]: 200 mm
  • Use/application: For pulling off drive pulleys, wheels, ball bearings etc.
  • VDE certified: no
  • Width across flats [mm: 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart