Tool box, 5 trays 446/08 573mm x 530mm x 200mm

Article no.: 81070000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81070000
EAN / GTIN 4018754051151
Manufacturer number 81070000
L-Number L60010 201

Description

Description:

  • Lockable by padlock

Feature:

  • Height mm (h): 200 mm
  • Length [mm): 573 mm
  • Weight kg: 5.590 kg
  • Width mm (b): 530 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart