Tool box, 3 trays 83/010 475mm x 420mm x 150mm

Article no.: 81060000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81060000
EAN / GTIN 4018754051137
Manufacturer number 81060000
L-Number L60010 4021

Description

Description:

  • Lockable by padlock

Feature:

  • Height mm (h): 150 mm
  • Length [mm): 475 mm
  • Weight: 3600 g
  • Weight kg: 3.640 kg
  • Width mm (b): 420 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart