{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 240 mm | |
Jaw capacity | 29 mm | |
Pipe ⌀ | 1/2 in | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810300 1/2 | |
EAN / GTIN | 4005887269003 | |
Manufacturer number | 87111005 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Corner pipe wrench 1/2 in
on request
In stock
41 pieces in stock
£48.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
292 pieces in stock
£19.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | forged throughout | forged throughout |
Jaw angle | 45 | 45 |
Pipe ⌀ | 1/2 | 1/2 |
Jaw capacity | 29 | 35 |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |