SwissGrip screwdriver for slotted screws, with a hexagonal wrench section

Article no.: 8102.7 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 8102.7 200
EAN / GTIN 7610733078950
Manufacturer number PB 8102.7-200
L-Number L60060 1320

Description

Description:

  • SwissGrip screwdrivers, with hexagonal wrench section
  • for slotted screws
  • with hexagonal wrench section for applying higher torques and loosening tight screws
  • parallel tip, optimum transmisson of force, no cam-out
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 200 mm
  • Blade thickness: 2 mm
  • Blade width: 13 mm
  • Diameter: 9 mm
  • For metal screws M: 8 mm
  • Full length screwdriver: 320 mm
  • Profile: for slotted screws
  • Width across flats for hexagonal blades: 13 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart