Pipe wrench 4 in

Article no.: 810100 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 815 mm
    Jaw capacity 129 mm
    Pipe ⌀ 4 in
    Jaw angle 90 degrees
    Manufacturing process forged throughout
    Hardened and tempered jaw induction hardened
    Material of pliers Special tool steel
    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 810100 4
    EAN / GTIN 4005887266705
    Manufacturer number 87110030

    Description

    Version:

    Swedish design, with broad 90° offset jaw. Fully forged with captive adjustment nut.

    Material:

    Special tool steel; quenched and tempered, jaws induction hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart