Screwdriver T15 Inside TORX® profile

Article no.: 810-T15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810-T15
EAN / GTIN 4000896205196
Manufacturer number 810-T15
L-Number L60140 4178

Description

Description:

  • Hanging hole in handle
  • Round blade
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Inside TORX® profile
  • Wrench size: ∙ T15
  • Dimensions / length: 165 mm
  • Length l1: 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart