• The item cannot be ordered due to missing prices.

Screwdriver T10 Inside TORX® profile

Article no.: 810-T10

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810-T10
EAN / GTIN 4000896205189
Manufacturer number 810-T10
L-Number L60140 4257

Description

Description:

  • Hanging hole in handle
  • Round blade
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Inside TORX® profile
  • Wrench size: ∙ T10
  • Dimensions / length: 165 mm
  • Length l1: 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart