Screwdriver 0.5 x 3 mm Slot profile

Article no.: 810-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 810-30
    EAN / GTIN 4000896205127
    Manufacturer number 810-30
    L-Number L60140 4179

    Description

    Description:

    • Hanging hole in handle
    • Round blade
    • Non-slip HAZET 3-component handle – allows high power transmission
    • Surface: blade matt chrome-plated, tip burnished
    • Output: Slot profile
    • Wrench size: ∙ 0.5 x 3 mm
    • Dimensions / length: 165 mm
    • Length l1: 80 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart