Screwdriver set ∙ Slot profile, Pozidriv profile PZ ∙ 6-pieces ∙ 0.5 x 3 – 1.2 x 6.5 ∙ PZ1 – PZ2

Article no.: 810/6PZ
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810/6PZ
EAN / GTIN 4000896217984
Manufacturer number 810/6PZ
L-Number L60140 4844

Description

Description:

  • Hanging hole in handle
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Slot profile, Pozidriv profile PZ
  • Wrench size: ∙ 0,5 x 3 – 1,2 x 6,5 ∙ PZ1 – PZ2
  • Number of tools: 6

Supplied with:

Screwdriver 810-30 ∙ 810-40 ∙ 810-55 ∙ 810-65
Screwdriver 810-PZ1 ∙ 810-PZ2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart