Siphon and Connector Pliers with non-slip plastic coating chrome-plated 250 mm

Article no.: 81 03 250
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 81 03 250
EAN / GTIN 4003773078487
Manufacturer number 81 03 250
L-Number L70010 1513

Description

Description:

  • Fine adjustment for ideal adjustment to diverse diameters
  • For siphons, oil filters, plastic pipes and connectors up to 80 mm diameter
  • Robust, heavy duty
  • ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts
  • for connectors and couplings with screw connection, such as Cannon circular connectors
  • for gentle loosening of hoses on nozzles and filter cartridges
  • Optimum adhesion on dirt-, oil- and fatfree surfaces
  • 25-way adjustable box joint
  • ergonomic handle geometry
  • with serrated gripping jaws
  • up to Ø 80 mm

Feature:

  • Working Capacity (diameter): Ø 25 – 80mm
  • Adjustment positions: 25
  • chrome-plated
  • with non-slip plastic coating
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart