Stainless steel solid rule, non graduated 500 mm

Article no.: 809.IN500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 809.IN500
EAN / GTIN 3148512045106
Manufacturer number 809.IN500
L-Number L60130 4480

Description

Description:

  • Class I, flatness: 4 + L/60 µm (L stands for length in mm)
  • Made of stainless steel
  • Supplied in wooden box

Feature:

  • L [mm]: 500
  • Cross-section [mm²]: 50 x 10
  • [kg]: 2,900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart