Universal ball joint puller

Article no.: 8085390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ball joint puller

Identification numbers & Classifications

Article number 8085390
EAN / GTIN 4036976103397
Manufacturer number 8085390
L-Number L60160 5739

Description

Description:

  • Simple operation due to slender lower part and 2-stage lever position
  • Simple operation due to slim lower part and two-stage lever adjustment

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Clamping bracket available: no
  • Clamping height Text: 50-80
  • Clamping width [mm]: 20 mm
  • Fork depth [mm]: 35 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart