Grinding tool for saw sharpening 250x10x32 mm SA60K5VN

Article no.: 805018
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 805018
EAN / GTIN 9003178050182
Manufacturer number 805018

Description

Description:

Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches. They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws. The products are available with different edge profiles; shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

Feature:

  • Form: 1 F STRAIGHT GRINDING WHEEL
  • Specification : SA 60 K5 VN-M OD /63
  • Dimension (D x T x H): 250 x 10 x 32 mm
  • Diameter: 250 mm
  • Thickness: 10 mm
  • Drill hole: 32 mm
  • Grain size: 60
  • Vs /max: 63 m/s
  • Material suitability: Steel;HSS

Advantage:

  • High profile retention
  • For wet grinding
  • Adapted to the surface requirement

Application:

  • For dry and wet grinding of HSS, CV and stellited saws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart