Socket clip rail 10 Retaining clamps L.307 mm

Article no.: 80500005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket holder

Identification numbers & Classifications

Article number 80500005
EAN / GTIN 4018754326990
Manufacturer number 80500005
L-Number L60010 7317

Description

Description:

  • For storing sockets
  • Secure fixation on plastic carriers with ball lock
  • Socket key strips can be attached to a wall/perforated wall

Feature:

  • Retaining clips: 10
  • Length [mm): 307 mm
  • Weight: 80 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart