Electronic screwdriver 0.4 x 2.5 mm Slot profile

Article no.: 805-025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 805-025
EAN / GTIN 4000896032600
Manufacturer number 805-025
L-Number L60140 2121

Description

Description:

  • For smallest screws
  • With revolving head
  • Firm grip thanks to recessed handle
  • Round blade
  • 2-component handle
  • Surface: tip burnished
  • Output: Slot profile
  • Wrench size: ∙ 0.4 x 2.5 mm
  • Dimensions / length: 168 mm
  • Length l1: 75 mm
  • Net weight: 0.01 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart