Universal Caliper 200 mm

Article no.: 805.M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 805.M
EAN / GTIN 3148512042501
Manufacturer number 805.M
L-Number L60130 6467

Description

Description:

  • Accuracy: 1/50 mm - 0.02 mm
  • Internal and external measurement (bore over 10 mm)
  • Stainless steel measuring bar - matt finish
  • Hardness of the measuring bar: at least 40 HRC
  • Nonius with guide for better positioning of the thumb
  • Durability of the vernier: at least 20. 000 cycles
  • Nonius fixing by means of screw
  • Measuring graduations resistant to chemicals
  • Good contrast for optimum reading
  • Supplied in box with certificate of conformity

Feature:

  • A [mm]: 200
  • C [mm]: 60
  • E [mm]: 17
  • L [mm]: 290
  • Measurement deviation [µm]: 30
  • Precision [mm]: 0.02
  • [g]: 423

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart