Flat chisel, with an octagonal shaft, chrome-plated

Article no.: 805.25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 805.25
EAN / GTIN 7610733005765
Manufacturer number PB 805.25
L-Number L60060 1850

Description

Description:

  • flat chisel
  • for working on unhardened steel, concrete, masonry, for removing welding beads, mortar residues, etc.
  • octagonal shaft with sharp blade, avoid heating up to over 200 °C when sharpening
  • chrome-plated, permanent corrosion protection
  • tempered drive head, prevents splinters according to applicable standards
  • high hardness, ensures exceptional retention of sharpness and long service lives
  • special alloy based on spring steel, hard and tough for long service life
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Blade width: 25 mm
  • Shank thickness for octagonal impact tools: 16 mm
  • Whole length: 200 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart