Screwdriver set ∙ with protective insulation ∙ Pozidriv profile PZ, Cross recess profile PH, Inside hexagon profile, Slot profile ∙ 14-pieces ∙ 2.5 x 0.4 – 6.5 x 1.2 ∙ PH1 ∙ PH2 ∙ PZ2 ∙ T10 ∙ T15 ∙ T20

Article no.: 804VDE/14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 804VDE/14
EAN / GTIN 4000896133000
Manufacturer number 804VDE/14
L-Number L60140 868

Description

Description:

for slot profile 2.5 x 0.4 ∙ 3.0 x 0.5 ∙ 3.5 x 0.6 ∙ 4.0 x 0.8 ∙ 5.5 x 1.0 ∙ 6.5 x 1.2 mm
for Phillips-Recess profile (PH) PH1 ∙ PH2
for Pozidriv profile (PZ) PZ2
for inside TORX® profile T10 ∙ T15 ∙ T20
  • All screwdrivers 10,000 volts individually tested, safe working guaranteed up to 1000 volts
  • Round blade
  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Ergonomically shaped HAZET 2-component handle (red/yellow)
  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Output: Pozidriv profile PZ, Cross recess profile PH, Inside hexagon profile, Slot profile
  • Wrench size: ∙ 2,5 x 0,4 – 6,5 x 1,2 ∙ PH1 ∙ PH2 ∙ PZ2 ∙ T10 ∙ T15 ∙ T20
  • VDE protective insulation up to 1000 V
  • Net weight: 0.9 kg
  • Safe fixing of blades in handle, automatic locking for unintended pulling-out
  • Plug-on cap and soft gripping area for use as precision tools
  • First compact VDE Tool Set (not only) for electricians
  • Excellent quality and function
  • Number of tools: 14

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart