Grinding tool for saw sharpening 200x10x32 mm SA60L5VN

Article no.: 804979
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 804979
    EAN / GTIN 9003178049797
    Manufacturer number 804979

    Description

    Description:

    Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches. They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws. The products are available with different edge profiles; shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

    Feature:

    • Form: 1 STRAIGHT GRINDING WHEEL
    • Specification : SA 60 L5 VN-M OD /63
    • Dimension (D x T x H): 200 x 10 x 32 mm
    • Diameter: 200 mm
    • Thickness: 10 mm
    • Drill hole: 32 mm
    • Grain size: 60
    • Vs /max: 63 m/s
    • Material suitability: Steel;HSS

    Advantage:

    • High profile retention
    • For wet grinding
    • Adapted to the surface requirement

    Application:

    • For dry and wet grinding of HSS, CV and stellited saws

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart