Socket clip rail 10 Retaining clamps L.255 mm

Article no.: 80450003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket holder

    Identification numbers & Classifications

    Article number 80450003
    EAN / GTIN 4018754327850
    Manufacturer number 80450003
    L-Number L60010 7371

    Description

    Description:

    • For storing sockets
    • Secure fixation on plastic carriers with ball lock
    • Socket key strips can be attached to a wall/perforated wall

    Feature:

    • Retaining clips: 10
    • Length [mm): 255 mm
    • Weight: 54 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart