Socket clip rail 10 Retaining clamps L.255 mm

Article no.: 80400003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket holder

Identification numbers & Classifications

Article number 80400003
EAN / GTIN 4018754327836
Manufacturer number 80400003
L-Number L60010 7350

Description

Description:

  • For storing sockets
  • Secure fixation on plastic carriers with ball lock
  • Socket key strips can be attached to a wall/perforated wall

Feature:

  • Retaining clips: 10
  • Length [mm): 255 mm
  • Weight: 46 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart