Screwdriver ∙ Slot profile ∙ Size 1 x 5.5 mm

Article no.: 803S-55
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 803S-55
EAN / GTIN 4000896089109
Manufacturer number 803S-55
L-Number L60140 4263

Description

Description:

  • Round blade
  • Ergonomically shaped 1-component trinamic handle
  • Surface: chrome-plated, tips burnished
  • Output: Slot profile
  • Wrench size: ∙ 1 x 5.5 mm
  • Dimensions / length: 235 mm
  • Length l1: 125 mm
  • Net weight: 0.07 kg
Blade with hex bolster for use with a wrench, allows application of high separation forces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart