Screwdriver trinamic PH2 Cross recess profile PH

Article no.: 803LG-PH2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 803LG-PH2
    EAN / GTIN 4000896077618
    Manufacturer number 803LG-PH2
    L-Number L60140 2046

    Description

    Description:

    • Extra long design
    • Round blade
    • Ergonomically shaped 1-component trinamic handle
    • Output: Cross recess profile PH
    • Wrench size: ∙ PH2
    • Dimensions / length: 360 mm
    • Length l1: 250 mm
    • Net weight: 0.11 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart