Screwdriver trinamic 1 x 5.5 mm Slot profile

Article no.: 803LG-55
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 803LG-55
EAN / GTIN 4000896077540
Manufacturer number 803LG-55
L-Number L60140 2044

Description

Description:

  • For deeply located screw connections
  • Extra long design
  • Round blade
  • Ergonomically shaped 1-component trinamic handle
  • Output: Slot profile
  • Wrench size: ∙ 1 x 5.5 mm
  • Dimensions / length: 520 mm
  • Length l1: 410 mm
  • Net weight: 0.14 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart