Universal ball joint puller

Article no.: 8033240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball joint puller

Identification numbers & Classifications

Article number 8033240
EAN / GTIN 4036976102925
Manufacturer number 8033240
L-Number L60160 2515

Description

Description:

  • For pressing out the ball joint pins when removing car and truck ball joints
  • Body and lever made of heat-treated steel 31CrV3
  • Drop-forged and tempered

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Clamping bracket available: no
  • Clamping height B (max.) [mm]: 85 mm
  • Clamping width [mm]: 32 mm
  • Fork depth [mm]: 28 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart