Tyre removing tool

Article no.: 8032270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 8032270
EAN / GTIN 4036976106084
Manufacturer number 8032270
L-Number L60160 400

Description

Description:

For releasing stuck truck tyres

Feature:

  • 1000 V insulated: no
  • Total length [mm]: 300 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart